Fuel Filter, 4-29/32x2-23/32x4-29/32 In

HASTINGS FILTERS |Zoro #: G1670006|Mfr #: GF291

$9.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1670006 Mfr #: GF291
Item: Fuel FilterFilter Design: Spin-On
Width: 2-23/32"Outside Dia.: 2-23/32"
Length: 4-29/32"Height: 4-29/32"
Includes: (2) F. Gasket Metal WashersCountry of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 4-29/32 In., Length 4-29/32 In., Width 2-23/32 In., Outside Dia. 2-23/32 In., Includes (2) F. Gasket Metal Washers

Product Reviews

Save 15% when you sign up for Z-mail.