SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 4-5/32 x 1-29/32 x 4-5/32 In

HASTINGS FILTERS| Zoro #: G0509485| Mfr #: GF2

$2.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Element OnlyIncludes: (2) Hoses, (4) ClampsWidth: 1-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509485 Mfr #: GF2
Filter Design: Element OnlyIncludes: (2) Hoses, (4) Clamps
Width: 1-29/32"Description/Special Features: In-Line Fuel Filter with Clamps and Hoses
Item: Fuel FilterOutside Dia.: 1-29/32"
Length: 4-5/32"Micron Rating: 8
Height: 4-5/32"Fuel Type: Diesel, Gasoline
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter with Clamps and Hoses, Micron Rating 8, Height 4-5/32 In., Length 4-5/32 In., Width 1-29/32 In., Inlet 5/16 In., Outlet 5/16 In., Outside Dia. 1-29/32 In., Includes (2) Hoses, (4) Clamps, Filter Material Metal

Reviews