Fuel Filter, 4-7/16 x 2-5/32 x 4-7/16 In

HASTINGS FILTERS| Zoro #: G1226513| Mfr #: GF111

$8.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 2-5/32"Height: 4-7/16"Filter Design: Element Only
Save 15%. Sign up for Z-mail.


Zoro #: G1226513 Mfr #: GF111
Width: 2-5/32"Height: 4-7/16"
Filter Design: Element OnlyItem: Fuel Filter
Description/Special Features: In-Line Fuel FilterMicron Rating: 10
Length: 4-7/16"Outside Dia.: 2-5/32"
Country of Origin (subject to change): Taiwan, Province of China


Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Micron Rating 10, Height 4-7/16 In., Length 4-7/16 In., Width 2-5/32 In., Inlet M16 x 1.5, Outlet M16 x 1.5, Outside Dia. 2-5/32 In., Filter Material Metal