SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In

HASTINGS FILTERS| Zoro #: G2432333| Mfr #: GF110

$8.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 4-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432333 Mfr #: GF110
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 4-7/8"Filter Design: Element Only
Description/Special Features: In-Line Fuel FilterWidth: 2-5/32"
Height: 4-7/8"Outside Dia.: 2-5/32"
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 4-7/8 In., Length 4-7/8 In., Width 2-5/32 In., Inlet 3/8 In., Outlet M16 x 1.5, Outside Dia. 2-5/32 In., Filter Material Metal

Reviews