TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Fuel Filter, 4-7/8 x 3-3/8 x 4-7/8 In

HASTINGS FILTERS| Zoro #: G1980921| Mfr #: GF253

$17.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterWidth: 3-3/8"Height: 4-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980921 Mfr #: GF253
Item: Fuel FilterWidth: 3-3/8"
Height: 4-7/8"Description/Special Features: In-Line Fuel Filter
Filter Design: Element OnlyFuel Type: Diesel, Gasoline
Outside Dia.: 3-3/8"Length: 4-7/8"
Country of Origin (subject to change): Israel

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 4-7/8 In., Length 4-7/8 In., Width 3-3/8 In., Inlet 5/16 In., Outlet 5/16 In., Outside Dia. 3-3/8 In., Filter Material Metal

Reviews