Fuel Filter, 4-9/32 x 2-3/4 x 4-9/32 In

HASTINGS FILTERS| Zoro #: G0564715| Mfr #: GF219

$13.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Outside Dia.: 2-3/4"
Description/Special Features: In-Line Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564715 Mfr #: GF219
Width: 2-3/4"Outside Dia.: 2-3/4"
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Length: 4-9/32"Height: 4-9/32"
Item: Fuel FilterCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 4-9/32 In., Length 4-9/32 In., Width 2-3/4 In., Outside Dia. 2-3/4 In.

Reviews