DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 4-9/32 x 2-3/4 x 4-9/32 In

HASTINGS FILTERS| Zoro #: G0603565| Mfr #: GF262

$14.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603565 Mfr #: GF262
Item: Fuel FilterFilter Design: Spin-On
Width: 2-3/4"Outside Dia.: 2-3/4"
Length: 4-9/32"Height: 4-9/32"
Includes: (2) F. Gasket Copper WashersCountry of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 4-9/32 In., Length 4-9/32 In., Width 2-3/4 In., Outside Dia. 2-3/4 In., Includes (2) F. Gasket Copper Washers

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.