Fuel Filter, 4-9/32 x 2-9/16 x 4-9/32 In

HASTINGS FILTERS| Zoro #: G2004983| Mfr #: GF361

$14.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004983 Mfr #: GF361
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterIncludes: Ground Plug
Width: 2-9/16"Outside Dia.: 2-9/16"
Length: 4-9/32"Height: 4-9/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 4-9/32 In., Length 4-9/32 In., Width 2-9/16 In., Outside Dia. 2-9/16 In., Includes Ground Plug

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.