Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In
  • Zoro #: G0288976
  • Mfr #: FF898
$14.88
  • Micron Rating: 20
  • Gasket Outside Dia.: 2-13/16"
  • Outside Dia.: 3-1/32"
See full product details
Orders over $50 ship free.

Hastings Filters #FF898 Specifications

  • Zoro #: G0288976
  • Mfr #: FF898
Micron Rating: 20 Gasket Outside Dia.: 2-13/16"
Outside Dia.: 3-1/32" Fuel Type: Biodiesel, Diesel
Filter Fuel Type: Biodiesel, Diesel Width: 3-1/32"
Gasket Inside Dia.: 2-31/64" Length: 5-11/16"
Thread Size: M16 x 1.5 Height: 5-11/16"
Gasket Material: Rubber Filter Material: Metal
Filter Design: Element Only Item: Fuel Filter
Description/Special Features: Fuel/Water Separator Spin-on with Drain Includes: Drain, Standpipe, I. Gasket, O. Ring
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Fuel/Water Separator Spin-On with Drain, Micron Rating 20, Height 5-11/16 In., Length 5-11/16 In., Width 3-1/32 In., Outside Dia. 3-1/32 In., Includes Drain, Standpipe, I. Gasket, O-Ring, Filter Material Metal, Gasket Material Rubber, Gasket Outside Dia. 2-13/16 In., Gasket Inside Dia. 2-31/64 In., Thread Size M16 x 1.5

Reviews of Hastings Filters #FF898