Fuel Filter, 5-11/32 x 2-5/16 x 5-11/32In

HASTINGS FILTERS |Zoro #: G1711464|Mfr #: GF347

$9.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1711464 Mfr #: GF347
Item: Fuel FilterFilter Design: Spin-On
Width: 2-5/16"Outside Dia.: 2-5/16"
Length: 5-11/32"Height: 5-11/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 5-11/32 In., Length 5-11/32 In., Width 2-5/16 In., Outside Dia. 2-5/16 In.

Product Reviews

Save 15% when you sign up for Z-mail.