Fuel Filter, 5-11/32 x 3-1/8 x 5-11/32 In

HASTINGS FILTERS |Zoro #: G1494035|Mfr #: GF136

$10.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494035 Mfr #: GF136
Item: Fuel FilterFilter Design: Spin-On
Outside Dia.: 3-1/8"Length: 5-11/32"
Height: 5-11/32"Includes: (4) F. Gasket Copper Washers
Width: 3-1/8"Country of Origin (subject to change): Israel

Product Description

Fuel Filter, Filter Design Spin-On, Height 5-11/32 In., Length 5-11/32 In., Width 3-1/8 In., Outside Dia. 3-1/8 In., Includes (4) F. Gasket Copper Washers

Product Reviews

Save 15% when you sign up for Z-mail.