Fuel Filter, 5-17/32 x 2-3/4 x 5-17/32 In

HASTINGS FILTERS |Zoro #: G1154212|Mfr #: GF321

$9.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1154212 Mfr #: GF321
Item: Fuel FilterFilter Design: Spin-On
Length: 5-17/32"Height: 5-17/32"
Width: 2-3/4"Outside Dia.: 2-3/4"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 5-17/32 In., Length 5-17/32 In., Width 2-3/4 In., Outside Dia. 2-3/4 In.

Product Reviews

Save 15% when you sign up for Z-mail.