Fuel Filter, 5-23/32 x 3-3/32 x 5-23/32In

HASTINGS FILTERS| Zoro #: G2240567| Mfr #: GF359

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2240567 Mfr #: GF359
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterOutside Dia.: 3-3/32"
Length: 5-23/32"Includes: (2) Plastic Clips
Height: 5-23/32"Width: 3-3/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 5-23/32 In., Length 5-23/32 In., Width 3-3/32 In., Outside Dia. 3-3/32 In., Includes (2) Plastic Clips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.