Fuel Filter, 5-25/32x1-15/16x5-25/32 In

HASTINGS FILTERS |Zoro #: G1503153|Mfr #: GF340

$10.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503153 Mfr #: GF340
Item: Fuel FilterFilter Design: Spin-On
Width: 1-15/16"Outside Dia.: 1-15/16"
Length: 5-25/32"Height: 5-25/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 5-25/32 In., Length 5-25/32 In., Width 1-15/16 In., Outside Dia. 1-15/16 In.

Product Reviews

Save 15% when you sign up for Z-mail.