DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 5-31/32 x 3-1/8 x 5-31/32 In

HASTINGS FILTERS| Zoro #: G0755623| Mfr #: GF260

$10.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755623 Mfr #: GF260
Item: Fuel FilterFilter Design: Spin-On
Width: 3-1/8"Outside Dia.: 3-1/8"
Length: 5-31/32"Height: 5-31/32"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 5-31/32 In., Length 5-31/32 In., Width 3-1/8 In., Outside Dia. 3-1/8 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.