Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Fuel Filter, 5-31/32x3-15/32x5-31/32 In

HASTINGS FILTERS | Zoro #: G0925531 | Mfr #: GF140

$ 16.54 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hastings Filters #GF140 Specifications

Zoro #: G0925531 Mfr #: GF140
Length: 5-31/32" Height: 5-31/32"
Includes: (4) Gasket Washers Included Description/Special Features: In-Line Fuel Filter
Item: Fuel Filter Filter Design: Element Only
Fuel Type: Diesel, Gasoline Outside Dia.: 3-15/32"
Width: 3-15/32" Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 5-31/32 In., Length 5-31/32 In., Width 3-15/32 In., Inlet M14 x 1.5, Outlet M12 x 1.5, Outside Dia. 3-15/32 In., Includes (4) Gasket Washers Included, Filter Material Metal

Reviews