SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 5-3/32 x 2-23/32 x 5-3/32 In

HASTINGS FILTERS| Zoro #: G1630291| Mfr #: GF328

$11.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 5-3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630291 Mfr #: GF328
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 5-3/32"Filter Design: Element Only
Description/Special Features: In-Line Fuel FilterWidth: 2-23/32"
Height: 5-3/32"Outside Dia.: 2-23/32"
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 5-3/32 In., Length 5-3/32 In., Width 2-23/32 In., Inlet 5/16 In., Outlet 5/16 In., Outside Dia. 2-23/32 In., Filter Material Metal

Reviews