Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In

  • Zoro #: G0563482
  • Mfr #: FF964
$8.54
  • Gasket Outside Dia.: 2 13/16 in
  • Filter Design: Element Only
  • Length: 5 3/8 in
See full product details
Orders over $75 ship free.

Hastings Filters #FF964 Specifications

  • Zoro #: G0563482
  • Mfr #: FF964
Gasket Outside Dia.: 2 13/16 in Filter Design: Element Only
Length: 5 3/8 in Item: Fuel Filter
Includes: I. Gasket Micron Rating: 15
Gasket Material: Rubber Outside Dia.: 3 11/16 in
Width: 3 11/16 in Height: 5 3/8 in
Fuel Type: Biodiesel, Diesel Thread Size: 1"-12
Description/Special Features: Fuel Storage Tank Spin-on Filter Fuel Type: Biodiesel, Diesel
Gasket Inside Dia.: 2 15/32 in Filter Material: Metal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Fuel Storage Tank Spin-On, Micron Rating 15, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket, Filter Material Metal, Gasket Material Rubber, Gasket Outside Dia. 2 13/16 in, Gasket Inside Dia. 2 15/32 in, Thread Size 1 In.-12

Reviews of Hastings Filters #FF964