Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 5-3/8 x 3-1/8 x 5-3/8 In (Discontinued)
Mfr # GF270
Zoro # G0468422
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 5 3/8 in
- Outside Dia. 3 1/8 in
- Width 3 1/8 in