Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In

HASTINGS FILTERS| Zoro #: G0311071| Mfr #: FF945

$6.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Biodiesel, DieselItem: Fuel FilterLength: 5-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311071 Mfr #: FF945
Fuel Type: Biodiesel, DieselItem: Fuel Filter
Length: 5-7/16"Filter Design: Element Only
Description/Special Features: Fuel Spin-onWidth: 3-11/16"
Height: 5-7/16"Includes: I. Gasket, ES24-D O. Ring
Outside Dia.: 3-11/16"Micron Rating: 20
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Fuel Spin-on, Micron Rating 20, Height 5-7/16 In., Length 5-7/16 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes I. Gasket, ES24-D O. Ring, Filter Material Metal, Gasket Material Rubber, Gasket Outside Dia. 2-13/16 In., Gasket Inside Dia. 2-15/32 In., Thread Size 1 In.-14

Reviews