DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Fuel Filter, 5 x 2-17/32 x 5 In

HASTINGS FILTERS| Zoro #: G0821545| Mfr #: GF235

$8.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821545 Mfr #: GF235
Item: Fuel FilterFilter Design: Spin-On
Width: 2-17/32"Outside Dia.: 2-17/32"
Length: 5"Height: 5"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 5 In., Length 5 In., Width 2-17/32 In., Outside Dia. 2-17/32 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.