Fuel Filter, 6-11/16 x 3-5/32 x 6-11/16In

HASTINGS FILTERS |Zoro #: G1234694|Mfr #: GF355

$11.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234694 Mfr #: GF355
Item: Fuel FilterFilter Design: Spin-On
Length: 6-11/16"Height: 6-11/16"
Includes: 3/8" Vapor DiverterWidth: 3-5/32"
Outside Dia.: 3-5/32"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 6-11/16 In., Length 6-11/16 In., Width 3-5/32 In., Outside Dia. 3-5/32 In., Includes 3/8 In. Vapor Diverter

Product Reviews

Save 15% when you sign up for Z-mail.