Fuel Filter, 6-13/32 x 2-5/32 x 6-13/32In

HASTINGS FILTERS| Zoro #: G1149215| Mfr #: GF285

$11.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149215 Mfr #: GF285
Item: Fuel FilterFilter Design: Element Only
Height: 6-13/32"Description/Special Features: In-Line Fuel Filter
Width: 2-5/32"Outside Dia.: 2-5/32"
Length: 6-13/32"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 6-13/32 In., Length 6-13/32 In., Width 2-5/32 In., Outside Dia. 2-5/32 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.