DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuel Filter, 6-15/16 x 3-7/32 x 6-15/16In

HASTINGS FILTERS| Zoro #: G0809882| Mfr #: GF318

$8.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0809882 Mfr #: GF318
Item: Fuel FilterFilter Design: Spin-On
Width: 3-7/32"Outside Dia.: 3-7/32"
Length: 6-15/16"Height: 6-15/16"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 6-15/16 In., Length 6-15/16 In., Width 3-7/32 In., Outside Dia. 3-7/32 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.