Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fuel Filter, 6-15/32 x 2-5/32 x 6-15/32In

HASTINGS FILTERS| Zoro #: G0461237| Mfr #: GF225

$9.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6-15/32"Width: 2-5/32"Outside Dia.: 2-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461237 Mfr #: GF225
Length: 6-15/32"Width: 2-5/32"
Outside Dia.: 2-5/32"Fuel Type: Diesel, Gasoline
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Height: 6-15/32"Item: Fuel Filter
Includes: Rubber/Plastic Fuel Line, Plastic Retainer ClipCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-15/32 In., Length 6-15/32 In., Width 2-5/32 In., Inlet 3/8 In., Outlet 3/8 In., Outside Dia. 2-5/32 In., Includes Rubber/Plastic Fuel Line, Plastic Retainer Clip, Filter Material Metal

Reviews