Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuel Filter, 6-15/32 x 2-9/32 x 6-15/32In
  • Zoro #: G0269875
  • Mfr #: GF283
$16.23
  • Filter Material: Metal
  • Length: 6-15/32"
  • Inlet: 3/8"
See full product details
Orders over $50 ship free.

Hastings Filters #GF283 Specifications

  • Zoro #: G0269875
  • Mfr #: GF283
Filter Material: Metal Length: 6-15/32"
Inlet: 3/8" Outlet: 3/8"
Filter Fuel Type: Diesel, Gas Item: Fuel Filter
Fuel Type: Diesel, Gasoline Height: 6-15/32"
Includes: (2) Plastic Retainer Caps Description/Special Features: In-Line Fuel Filter
Filter Design: Element Only Outside Dia.: 2-9/32"
Width: 2-9/32" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-15/32 In., Length 6-15/32 In., Width 2-9/32 In., Inlet 3/8 In., Outlet 3/8 In., Outside Dia. 2-9/32 In., Includes (2) Plastic Retainer Caps, Filter Material Metal

Reviews of Hastings Filters #GF283