Fuel Filter, 6-25/32 x 3-1/8 x 6-25/32 In

HASTINGS FILTERS| Zoro #: G2394761| Mfr #: GF247

$6.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 6-25/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394761 Mfr #: GF247
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 6-25/32"Filter Design: Element Only
Description/Special Features: In-Line Fuel FilterWidth: 3-1/8"
Height: 6-25/32"Includes: (2) Plastic Retainer Clips
Outside Dia.: 3-1/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-25/32 In., Length 6-25/32 In., Width 3-1/8 In., Inlet 5/16 In., Outlet 5/16 In., Outside Dia. 3-1/8 In., Includes (2) Plastic Retainer Clips, Filter Material Metal

Reviews