DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuel Filter, 6-27/32x1-31/32x6-27/32 In

HASTINGS FILTERS| Zoro #: G1840632| Mfr #: GF363

$10.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840632 Mfr #: GF363
Item: Fuel FilterFilter Design: Spin-On
Includes: (2) Plastic Retainer ClipsHeight: 6-27/32"
Width: 1-31/32"Outside Dia.: 1-31/32"
Length: 6-27/32"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 6-27/32 In., Length 6-27/32 In., Width 1-31/32 In., Outside Dia. 1-31/32 In., Includes (2) Plastic Retainer Clips

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.