SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In

HASTINGS FILTERS| Zoro #: G2291597| Mfr #: GF354

$8.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Diesel, GasolineItem: Fuel FilterLength: 6-29/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2291597 Mfr #: GF354
Fuel Type: Diesel, GasolineItem: Fuel Filter
Length: 6-29/32"Filter Design: Element Only
Description/Special Features: In-Line Fuel FilterWidth: 2-9/32"
Height: 6-29/32"Outside Dia.: 2-9/32"
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-29/32 In., Length 6-29/32 In., Width 2-9/32 In., Inlet 3/8 In., Outlet 3/8 In., Outside Dia. 2-9/32 In., Filter Material Metal

Reviews