Fuel Filter, 6-3/16 x 2-23/32 x 6-3/16 In

HASTINGS FILTERS| Zoro #: G0716554| Mfr #: GF320

$15.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716554 Mfr #: GF320
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterIncludes: 5/16" Return Line
Width: 2-23/32"Outside Dia.: 2-23/32"
Length: 6-3/16"Height: 6-3/16"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 6-3/16 In., Length 6-3/16 In., Width 2-23/32 In., Outside Dia. 2-23/32 In., Includes 5/16 In. Return Line

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.