Fuel Filter, 6-3/4 x 2-5/32 x 6-3/4 In

HASTINGS FILTERS| Zoro #: G0462621| Mfr #: GF338

$17.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 6-3/4"Description/Special Features: In-Line Fuel FilterFuel Type: Diesel, Gasoline
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0462621 Mfr #: GF338
Height: 6-3/4"Description/Special Features: In-Line Fuel Filter
Fuel Type: Diesel, GasolineIncludes: 3/8" Quick Connect
Outside Dia.: 2-5/32"Width: 2-5/32"
Item: Fuel FilterFilter Design: Element Only
Length: 6-3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-3/4 In., Length 6-3/4 In., Width 2-5/32 In., Inlet 5/16 In., Outlet 3/8 In., Outside Dia. 2-5/32 In., Includes 3/8 In. Quick Connect, Filter Material Metal/Plastic

Reviews