Fuel Filter, 6-3/8 x 2-9/32 x 6-3/8 In

HASTINGS FILTERS| Zoro #: G1856967| Mfr #: GF261

$8.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 6-3/8"Width: 2-9/32"Outside Dia.: 2-9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856967 Mfr #: GF261
Length: 6-3/8"Width: 2-9/32"
Outside Dia.: 2-9/32"Fuel Type: Diesel, Gasoline
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Height: 6-3/8"Item: Fuel Filter
Includes: (2) Plastic Retainer ClipsCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-3/8 In., Length 6-3/8 In., Width 2-9/32 In., Inlet 5/16 In., Outlet 3/8 In., Outside Dia. 2-9/32 In., Includes (2) Plastic Retainer Clips, Filter Material Metal

Reviews