Fuel Filter, 6-5/16 x 2-5/32 x 6-5/16 In

HASTINGS FILTERS| Zoro #: G1341392| Mfr #: GF279

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1341392 Mfr #: GF279
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterIncludes: (2) Plastic Retainer Clips
Width: 2-5/32"Outside Dia.: 2-5/32"
Length: 6-5/16"Height: 6-5/16"
Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 6-5/16 In., Length 6-5/16 In., Width 2-5/32 In., Outside Dia. 2-5/32 In., Includes (2) Plastic Retainer Clips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.