Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fuel Filter, 6-7/32 x 3-13/32 x 6-7/32 In

HASTINGS FILTERS| Zoro #: G0611703| Mfr #: GF217

$17.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 6-7/32"Length: 6-7/32"Includes: (2) Gasket Washers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611703 Mfr #: GF217
Height: 6-7/32"Length: 6-7/32"
Includes: (2) Gasket WashersItem: Fuel Filter
Fuel Type: Diesel, GasolineOutside Dia.: 3-13/32"
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Width: 3-13/32"Country of Origin (subject to change): Israel

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 6-7/32 In., Length 6-7/32 In., Width 3-13/32 In., Inlet M12 x 1.5, Outlet M14 x 1.5, Outside Dia. 3-13/32 In., Includes (2) Gasket Washers, Filter Material Metal

Reviews