DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuel Filter, 6 x 2-1/4 x 6 In

HASTINGS FILTERS| Zoro #: G0902212| Mfr #: GF231

$7.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902212 Mfr #: GF231
Item: Fuel FilterFilter Design: Spin-On
Includes: (2) Plastic Retainer ClipsWidth: 2-1/4"
Outside Dia.: 2-1/4"Length: 6"
Height: 6"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Spin-On, Height 6 In., Length 6 In., Width 2-1/4 In., Outside Dia. 2-1/4 In., Includes (2) Plastic Retainer Clips

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.