Fuel Filter, 7-1/32 x 2-23/32 x 7-1/32 In

HASTINGS FILTERS| Zoro #: G2447785| Mfr #: GF234

$12.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447785 Mfr #: GF234
Item: Fuel FilterFilter Design: Element Only
Description/Special Features: In-Line Fuel FilterOutside Dia.: 2-23/32"
Length: 7-1/32"Height: 7-1/32"
Width: 2-23/32"Country of Origin (subject to change): Taiwan

Product Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 7-1/32 In., Length 7-1/32 In., Width 2-23/32 In., Outside Dia. 2-23/32 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.