SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 7-1/32 x 2-7/32 x 7-1/32 In

HASTINGS FILTERS| Zoro #: G0773823| Mfr #: GF362

$8.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7-1/32"Width: 2-7/32"Outside Dia.: 2-7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773823 Mfr #: GF362
Length: 7-1/32"Width: 2-7/32"
Outside Dia.: 2-7/32"Fuel Type: Diesel, Gasoline
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Height: 7-1/32"Item: Fuel Filter
Includes: (2) 5/16" ClipsCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Fuel Type Diesel, Gas, Filter Design Element Only, In-Line Fuel Filter, Height 7-1/32 In., Length 7-1/32 In., Width 2-7/32 In., Inlet 5/16 In., Outlet 5/16 In., Outside Dia. 2-7/32 In., Includes (2) 5/16 In. Clips, Filter Material Metal

Reviews