Fuel Filter, 7-17/32x3-11/32x7-17/32 In

HASTINGS FILTERS |Zoro #: G2040726|Mfr #: GF280

$11.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040726 Mfr #: GF280
Item: Fuel FilterFilter Design: Spin-On
Width: 3-11/32"Outside Dia.: 3-11/32"
Length: 7-17/32"Height: 7-17/32"
Country of Origin (subject to change): Israel

Product Description

Fuel Filter, Filter Design Spin-On, Height 7-17/32 In., Length 7-17/32 In., Width 3-11/32 In., Outside Dia. 3-11/32 In.

Product Reviews

Save 15% when you sign up for Z-mail.