SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In

HASTINGS FILTERS| Zoro #: G0705591| Mfr #: FF1079

$10.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fuel Type: Biodiesel, DieselItem: Fuel FilterLength: 7-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705591 Mfr #: FF1079
Fuel Type: Biodiesel, DieselItem: Fuel Filter
Length: 7-1/8"Filter Design: Element Only
Description/Special Features: High-Efficiency Fuel Spin-onWidth: 3-11/16"
Height: 7-1/8"Includes: Integral Post Seal, I. Gasket
Outside Dia.: 3-11/16"Micron Rating: 4
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, High-Efficiency Fuel Spin-on, Micron Rating 4, Height 7-1/8 In., Length 7-1/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Integral Post Seal, I. Gasket, Filter Material Metal, Gasket Material Rubber, Gasket Outside Dia. 2-13/16 In., Gasket Inside Dia. 2-15/32 In., Thread Size 1 In.-14

Reviews