Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In

HASTINGS FILTERS| Zoro #: G0911251| Mfr #: FF984

$5.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterDescription/Special Features: Fuel Spin-onOutside Dia.: 3-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0911251 Mfr #: FF984
Item: Fuel FilterDescription/Special Features: Fuel Spin-on
Outside Dia.: 3-11/16"Height: 7-1/8"
Includes: Integral Post Seal, I. GasketFilter Design: Element Only
Length: 7-1/8"Width: 3-11/16"
Micron Rating: 10Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Fuel Spin-on, Micron Rating 10, Height 7-1/8 In., Length 7-1/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Integral Post Seal, I. Gasket

Reviews