HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In

HASTINGS FILTERS| Zoro #: G1795035| Mfr #: GF331

$7.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/32"
Outside Dia.: 2-7/32"
Description/Special Features: In-Line Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795035 Mfr #: GF331
Width: 2-7/32"Outside Dia.: 2-7/32"
Description/Special Features: In-Line Fuel FilterFilter Design: Element Only
Length: 7-3/32"Height: 7-3/32"
Item: Fuel FilterCountry of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter, Height 7-3/32 In., Length 7-3/32 In., Width 2-7/32 In., Outside Dia. 2-7/32 In.

Reviews