Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 7-5/32 x 2-13/16 x 7-5/32 In (Discontinued)
Mfr # GF349
Zoro # G2449483
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 7 5/32 in
- Outside Dia. 2 13/16 in
- Width 2 13/16 in