HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fuel Filter, 9-1/2 x 2-5/32 x 9-1/2 In

HASTINGS FILTERS| Zoro #: G1499364| Mfr #: GF297

$17.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-5/32"
Description/Special Features: In-Line Fuel Filter with Vapor Diverter
Filter Design: Element Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499364 Mfr #: GF297
Width: 2-5/32"Description/Special Features: In-Line Fuel Filter with Vapor Diverter
Filter Design: Element OnlyLength: 9-1/2"
Height: 9-1/2"Item: Fuel Filter
Includes: 5/16" Universal Vapor LineOutside Dia.: 2-5/32"
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Filter, Filter Design Element Only, In-Line Fuel Filter with Vapor Diverter, Height 9-1/2 In., Length 9-1/2 In., Width 2-5/32 In., Outside Dia. 2-5/32 In., Includes 5/16 In. Universal Vapor Line

Reviews