Shop Alternate Products
This Product is Discontinued
Hastings Filters
Fuel Filter, 9-17/32 x 2-5/32 x 9-17/32In (Discontinued)
Mfr # GF301
Zoro # G1056456
This Product is Discontinued
Key Features
- Filter Design Element Only
- Fuel Type Diesel, Gasoline
- Length 9 17/32 in
- Outside Dia. 2 5/32 in
- Width 2 5/32 in