Fuel Filter, 9-17/32x3-11/16x9-17/32 In

HASTINGS FILTERS| Zoro #: G0444787| Mfr #: FF1060

$14.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 9-17/32"Width: 3-11/16"Outside Dia.: 3-11/16"
Save 15%. Sign up for Z-mail.


Zoro #: G0444787 Mfr #: FF1060
Length: 9-17/32"Width: 3-11/16"
Outside Dia.: 3-11/16"Micron Rating: 10
Fuel Type: Biodiesel, DieselDescription/Special Features: Fuel/Water Separator Spin-on with Drain
Filter Design: Element OnlyHeight: 9-17/32"
Item: Fuel FilterIncludes: Drain, I. Gasket, ES24-D O. Ring
Country of Origin (subject to change): United States


Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Fuel/Water Separator Spin-on with Drain, Micron Rating 10, Height 9-17/32 In., Length 9-17/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Drain, I. Gasket, ES24-D O. Ring, Filter Material Metal, Gasket Material Rubber, Gasket Outside Dia. 2-13/16 In., Gasket Inside Dia. 2-15/32 In., Thread Size 1 In.-14