SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter, Spin-On, 4-3/32"x3"x4-3/32"

HASTINGS FILTERS| Zoro #: G1133212| Mfr #: LF589

$5.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4-3/32"Micron Rating: 40Description/Special Features: Lube Spin-on
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133212 Mfr #: LF589
Height: 4-3/32"Micron Rating: 40
Description/Special Features: Lube Spin-onIncludes: Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket
Outside Dia.: 3"Width: 3"
Item: Oil FilterFilter Design: Spin-On
Length: 4-3/32"Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Thread Size - Automotive Filters 3/4 In.-16, Length 4-3/32 In., Outside Dia. 3 In., Micron Rating 40, Includes Anti-Drain back Valve, 14 psid By-Pass Valve, I Gasket, Fluid Type - Automotive Filters Oil, Description/Special Features Lube Spin-on

Reviews