Oil Filter Element, 2-3/8"x2-3/16"x2-3/8"

HASTINGS FILTERS |Zoro #: G0868655|Mfr #: LF583

$4.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0868655 Mfr #: LF583
Includes: 10 psid By-Pass Valve, (3) O-Ring, (2) Grommet AttachedHeight: 2-3/8"
Filter Design: Element OnlyWidth: 2-3/16"
Outside Dia.: 2-3/16"Length: 2-3/8"
Item: Oil Filter ElementInside Dia.: 21/32"
Country of Origin (subject to change): India

Product Description

Oil Filter Element, Filter Design Element Only, Height 2-3/8 In., Length 2-3/8 In., Width 2-3/16 In., Outside Dia. 2-3/16 In., Inside Dia. 21/32 In., Includes 10 psid By-Pass Valve, (3) O-Ring, (2) Grommet Attached

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.