DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Oil Filter Element, 4-1/2"x2-9/16"x4-1/2"

HASTINGS FILTERS| Zoro #: G2109353| Mfr #: LF519

$10.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109353 Mfr #: LF519
Includes: (1) O-Ring, (1) WasherHeight: 4-1/2"
Filter Design: Element OnlyWidth: 2-9/16"
Outside Dia.: 2-9/16"Length: 4-1/2"
Item: Oil Filter ElementInside Dia.: 15/16"
Country of Origin (subject to change): South Korea

Product Description

Oil Filter Element, Filter Design Element Only, Height 4-1/2 In., Length 4-1/2 In., Width 2-9/16 In., Outside Dia. 2-9/16 In., Inside Dia. 15/16 In., Includes (1) O-Ring, (1) Washer

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.