Oil Filter Element, 4-1/8"x3-1/4"x4-1/8"

HASTINGS FILTERS |Zoro #: G1282303|Mfr #: LF482

$7.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282303 Mfr #: LF482
Includes: (1) O-Ring, (1) Metal Washer, (1) A Gasket AttachedLength: 4-1/8"
Item: Oil Filter ElementInside Dia.: 1-9/16"
Height: 4-1/8"Filter Design: Element Only
Width: 3-1/4"Outside Dia.: 3-1/4"
Country of Origin (subject to change): Multiple

Product Description

Oil Filter Element, Filter Design Element Only, Height 4-1/8 In., Length 4-1/8 In., Width 3-1/4 In., Outside Dia. 3-1/4 In., Inside Dia. 1-9/16 In., Includes (1) O-Ring, (1) Metal Washer, (1) A Gasket Attached

Product Reviews

Save 15% when you sign up for Z-mail.