Oil Filter Element, 4-5/8"x2-7/8"x4-5/8"

HASTINGS FILTERS| Zoro #: G0455296| Mfr #: LF183

$4.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Item: Oil Filter Element
Includes: Gasket Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455296 Mfr #: LF183
Width: 2-7/8"Item: Oil Filter Element
Includes: Gasket AttachedDescription/Special Features: Lube Element
Inside Dia.: 7/8"Height: 4-5/8"
Length: 4-5/8"Outside Dia.: 2-7/8"
Filter Design: Element OnlyCountry of Origin (subject to change): Mexico

Description

Oil Filter Element, Filter Design Element Only, Lube Element, Height 4-5/8 In., Length 4-5/8 In., Width 2-7/8 In., Outside Dia. 2-7/8 In., Inside Dia. 7/8 In., Includes Gasket Attached

Reviews